Zoro Homepage

Caster Wheel, Forged Steel, 6 in., 5000 lb.

  • Mfr # FSR-0625-12

  • Zoro # G6867533


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Caster Load Rating Range
Heavy-Duty
Load Rating
5,000 lb
Caster Wheel/Tread Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR-0625-12
Zoro #
G6867533
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Fits Axle Dia.
3/4"
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
5,000 lb
Caster Wheel/Tread Material
Forged Steel
Caster Core Material
Forged Steel
Caster Wheel Bearings
Roller
Wheel Color
Blue
Spanner Bushing
Included
Non-Marking
Yes
Includes
Complete Wheel with Bearings
Core Color
Silver
Features
Forged Steel
Caster Temp. Range
-50 Degrees to 800 Degrees F
Caster Temp. Range Available
Yes
Item
Caster Wheel
Caster Wheel Shape
Standard
Replacement For
29XU94
Resistant To
Water, Oil, Chemicals, Most Acids
Load Rating Range
3,000 to 5,999 lb
Operating Temperature Range
-50 Degrees to 800 Degrees F
Wheel Core Material
Plastic
includes Spanner Bushing
Yes
Wheel/Tread Material
Steel
Tread Shape
Standard
Wheel/Tread Color
Blue
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Compatible with Series
75, 76, 85, 95

Description

Caster Wheel, 5,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.