Zoro Homepage

Caster Wheel, Forged Steel, 6 in., 7000 lb.

  • Mfr # VFT-0630-12

  • Zoro # G6943151


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Load Rating
7000 lb
Caster Load Rating Range
Extra Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFT-0630-12
Zoro #
G6943151
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Groove Width
1 3/8 in

Details

Load Rating
7000 lb
Caster Load Rating Range
Extra Super Duty
Caster Wheel/Tread Material
Forged Steel
Caster Core Material
Forged Steel
Caster Wheel Bearings
Tapered Roller
Wheel Color
Blue
Caster Wheel Shape
V-Groove
Core Color
Silver
Spanner Bushing
Not Included
Non-Marking
Yes
Includes
Bearings
Resistant To
Water, Oil, Chemicals, Most Acids
Caster Temp. Range Available
Yes
Replacement For
29XU91
Item
Track Wheel
Caster Temp. Range
-50 Degrees to 800 Degrees F
Load Rating Range
6000 lb and Greater
Tread Shape
V-Groove
includes Spanner Bushing
Not Included
Operating Temperature Range
-50 Degrees to 800 Degrees F
Wheel Core Material
Steel
Wheel Bearing Type
Tapered Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Material
Steel
Includes Spanner Bushing
No
Operating Temperature - Minimum
-50 Degrees F
Load Capacity - Maximum
7,000 lb
Operating Temperature - Maximum
800 Degrees F

Description

Track Wheel, 7000 lb Load Rating, 6000 lb and Greater, 6 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Tapered Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 1 3/8 in Groove Width, No Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.