Zoro Homepage

Caster Wheel, Nylon, 10 in., 8200 lb.

  • Mfr # W-1030-NYB-1-1/4

  • Zoro # G6608752


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Fits Axle Dia.
1-1/4"
Wheel Width
3 in
Load Rating
8,200 lb
Caster Load Rating Range
Extra Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-NYB-1-1/4
Zoro #
G6608752
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Fits Axle Dia.
1-1/4"
Wheel Width
3 in
Hub Length
3 1/4 in
Bore Dia.
1-1/4"
For Axle Size
1 1/4 in

Details

Load Rating
8,200 lb
Caster Load Rating Range
Extra Super Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Ball
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Durometer
85 Shore D
Caster Wheel Shape
Standard
Features
Floor Protection
Resistant To
Water, Oil, Chemicals
Item
Caster Wheel
Caster Temp. Range
-30 Degrees to 200 Degrees F
Replacement For
49H574
Caster Temp. Range Available
Yes
Wheel Core Material
Nylon
includes Spanner Bushing
Yes
Load Rating Range
6,000 lb and Greater
Tread Shape
Standard
Operating Temperature Range
-30 Degrees to 200 Degrees F
Wheel/Tread Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel/Tread Hardness
85 Shore D
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Included
Compatible with Series
CH, EHD, ZFSEC
Operating Temperature - Maximum
200 Degrees F
Wheel Hardness Rating
85 Shore D
Operating Temperature - Minimum
-30 Degrees F

Description

Caster Wheel, 8,200 lb Load Rating, 6,000 lb and Greater Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1 1/4 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.