Zoro Homepage

Caster Wheel, Nylon, 3-3/8 in., 900 lb.

  • Mfr # 085 NY2M

  • Zoro # G3324711


product price: $66.99
/ea

Key Features

Wheel Dia.
3 3/8 in
Fits Axle Dia.
1/2"
Wheel Width
3 in
Load Rating
900 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085 NY2M
Zoro #
G3324711
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
3 3/8 in
Fits Axle Dia.
1/2"
Wheel Width
3 in
Hub Length
2 7/8 in
Bore Dia.
25/32"
For Axle Size
1/2 in

Description

Caster Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 3 3/8 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80-85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.