Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 3 in., 350 lb.

  • Mfr # 075 NY04

  • Zoro # G2001002


product price: $4.89
/ea

Key Features

Wheel Dia.
3 in
Fits Axle Dia.
47/100"
Wheel Width
1 3/8 in
Load Rating
350 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075 NY04
Zoro #
G2001002
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
3 in
Fits Axle Dia.
47/100"
Wheel Width
1 3/8 in
Hub Length
1 3/4 in
Bore Dia.
15/32"
For Axle Size
7/16 in

Details

Load Rating
350 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Plain
Wheel Color
White
Core Color
White
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
85 Shore D
Caster Wheel Shape
Standard
Resistant To
Oils, Fats, Alkalis, Soaps, Detergents
Caster Temp. Range
-4 Degrees to 176 Degrees F
Replacement For
Revvo Triangular Top Plate Casters
Caster Temp. Range Available
Yes
Item
Caster Wheel
Load Rating Range
300 to 999 lb
Operating Temperature Range
-4 Degrees to 176 Degrees F
Wheel/Tread Material
Nylon
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Plain
Wheel/Tread Color
White
Wheel/Tread Hardness
80-85 Shore D
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Revvo Triangular Top Plate Casters
Operating Temperature - Maximum
176 Degrees F
Wheel Hardness Rating
85 Shore D
Compatible Manufacturer Model Number
BS4 075 NY04

Description

Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80-85 Shore D, Plain, Standard Tread Shape, 7/16 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.