Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 3 in., 600 lb.

  • Mfr # HE0304108

  • Zoro # G0250975


product price: $11.99
/ea

Key Features

Wheel Dia.
3 in
Fits Axle Dia.
1/2"
Wheel Width
1 3/8 in
Load Rating
600 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE0304108
Zoro #
G0250975
UPC #
190735898543
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Fits Axle Dia.
1/2"
Wheel Width
1 3/8 in
Hub Length
1 1/2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
600 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Plain
Wheel Color
Black
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
85 Shore D
Caster Wheel Shape
Standard
Item
Caster Wheel
Caster Temp. Range Available
Yes
Features
High Temperature
Caster Temp. Range
Up to 550 Degrees F
Resistant To
Chemicals, Most Acids, Oil, Water
Operating Temperature Range
Up to 550 Degrees F
Wheel/Tread Material
Nylon
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Plastic
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
75 Shore D
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
550 Degrees F
Wheel Hardness Rating
75 Shore D

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Plain, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.