Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 3 in., 660 lb.

  • Mfr # 40L476

  • Zoro # G8525806


product price: $17.79
/ea

Key Features

Wheel Dia.
3 in
Fits Axle Dia.
1/2"
Wheel Width
1 1/4 in
Load Rating
660 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L476
Zoro #
G8525806
UPC #
190735903209
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Fits Axle Dia.
1/2"
Wheel Width
1 1/4 in
Hub Length
1 7/16 in
Bore Dia.
1/2''
For Axle Size
1/2 in

Details

Load Rating
660 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Ball
Wheel Color
White
Core Color
White
Spanner Bushing
Included
Non-Marking
No
Includes
(2) Top Hat Bushings
Durometer
75 Shore D
Caster Wheel Shape
Standard
Replacement For
LHD-SPO 75K, Modelo No. LKR-SPO 75K
Caster Temp. Range Available
Yes
Item
Caster Wheel
includes Spanner Bushing
No
Tread Shape
Standard
Load Rating Range
300 to 999 lb
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
Wheel/Tread Hardness
75 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
White
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Hardness Rating
75 Shore D
Operating Temperature - Maximum
250 Degrees F
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Model Number
LHD-SPO 75K, LKR-SPO 75K
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
ESD Conductive
Not ESD Conductive
Wheel Core Type
Solid

Description

Caster Wheel, 660 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, No Non-Marking, 1 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.