Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 4 in., 2000 lb.

  • Mfr # W-420-NYB-1/2

  • Zoro # G7243914


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Load Rating
2,000 lb
Caster Load Rating Range
Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-420-NYB-1/2
Zoro #
G7243914
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Hub Length
2 1/2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
2,000 lb
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Ball
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Durometer
85 Shore D
Caster Wheel Shape
Standard
Features
Floor Protection
Replacement For
49H509, 49H534
Caster Temp. Range
-30 Degrees to 200 Degrees F
Caster Temp. Range Available
Yes
Item
Caster Wheel
Resistant To
Water, Oil, Chemicals
includes Spanner Bushing
Yes
Wheel Core Material
Nylon
Load Rating Range
1,000 to 2,999 lb
Operating Temperature Range
-30 Degrees to 200 Degrees F
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel/Tread Hardness
85 Shore D
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Included
Wheel Hardness Rating
85 Shore D
Compatible with Series
52, HS, 52K, WH
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Caster Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.