Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 4 in., 2750 lb.

  • Mfr # GSPO 100/20K-BB0.5

  • Zoro # G6854111


product price: $58.49
/ea

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
1/2 in
Wheel Width
1-9/16 in
Load Rating
2,750 lb
Caster Load Rating Range
Extra-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPO 100/20K-BB0.5
Zoro #
G6854111
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
1/2 in
Wheel Width
1-9/16 in
Hub Length
1 13/16 in
Bore Dia.
1/2"
For Axle Size
3/4 in
Hub Width
1-3/4 in

Details

Load Rating
2,750 lb
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
Beige
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Durometer
80 Shore D
Caster Wheel Shape
Standard
Item
Heavy Duty Wheel
Replacement For
Mfr. No. LH-GSPO 100K-1, BH-GSPO 100K-1, LH-GSPO 100K-1-FI
Caster Temp. Range Available
No
Wheel Core Material
Nylon
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Tan
Wheel/Tread Hardness
80 Shore D
Includes Spanner Bushing
Not Included
Caster Temp. Range
-15 Degrees To 175 Degrees F
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement Wheel
Mfr. No. GSPO 100/20K-B12
Tread Color
Natural Beige
System of Measurement
Inch
Number of Wheels
1
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
Series
GSPO Series
ESD Conductive
No
Standards
RoHS, ICWM
Caster Product Group
Wheels
Extended Lead
No
Load Capacity
2750 lb
Tread
Standard
Wheel Hardness Rating
80 Shore D
Compatible Manufacturer Model Number
BH-GSPO 100K-1, LH-GSPO 100K-1, LH-GSPO 100K-1-FI
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26

Description

Caster Wheel, 2,750 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.