Zoro Homepage

Caster Wheel, Nylon, 4 in., 500 lb.

  • Mfr # 100 NY04

  • Zoro # G0816753


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Fits Axle Dia.
47/100"
Caster Load Rating Range
Light-Medium Duty
Load Rating
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100 NY04
Zoro #
G0816753
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Fits Axle Dia.
47/100"
Hub Length
1 3/4 in
Bore Dia.
15/32"

Description

Caster Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.