Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 5 in., 1650 lb.

  • Mfr # SPO 127/20K-BB0.5

  • Zoro # G6477143


product price: $39.45
/ea

Key Features

Wheel Dia.
5 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Load Rating
1,650 lb
Caster Load Rating Range
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPO 127/20K-BB0.5
Zoro #
G6477143
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Length
2 11/32 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-11/32 in

Details

Load Rating
1,650 lb
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Heavy Duty Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
White
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Durometer
70 Shore D
Caster Wheel Shape
Standard
Item
Heavy Duty Wheel
Caster Temp. Range Available
No
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
includes Spanner Bushing
No
Wheel/Tread Hardness
70 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
White
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Extended Lead
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Replacement Wheel
Mfr. No. SPO 127/20K-B12
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
White
System of Measurement
Inch
Number of Wheels
1
Standards
RoHS, ICWM
Caster Product Group
Wheels
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes Thread Guards
No
Tread
Standard
Load Capacity
1650 lb
ESD Conductive
No
Series
P-SPO Series
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
70 Shore D

Description

Caster Wheel, 1,650 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 7/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.