Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 5 in. Dia., 2000 lb.

  • Mfr # NYB-0520-08

  • Zoro # G2838827


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Fits Axle Dia.
1/2"
Wheel Width
2 in
Load Rating
2,000 lb
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYB-0520-08
Zoro #
G2838827
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Hub Length
2 1/2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Load Rating
2,000 lb
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Ball
Wheel Color
Gray
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Includes
Complete Wheel with Bearings
Durometer
85 Shore D
Caster Wheel Shape
Standard
Resistant To
Water, Oil, Light Chemicals
Caster Temp. Range
-40 Degrees to 300 Degrees F
Features
Ultra High Capacity
Caster Temp. Range Available
Yes
Replacement For
29XU99
Item
Caster Wheel
Wheel/Tread Material
Nylon
Load Rating Range
1,000 to 2,999 lb
Wheel Core Material
Plastic
includes Spanner Bushing
Yes
Operating Temperature Range
-40 Degrees to 300 Degrees F
Tread Shape
Standard
Wheel/Tread Color
Gray
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
80-85 Shore D
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
300 Degrees F
Compatible with Series
45, 46, 65
Wheel Hardness Rating
80 Shore D
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80-85 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.