Zoro Homepage

Caster Wheel, Nylon, 6 in., 900 lb.

  • Mfr # P-N-060X020/050R-001

  • Zoro # G4391992


product price: $20.79
/ea

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Load Rating
720 lb
Caster Load Rating Range
Extra-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-N-060X020/050R-001
Zoro #
G4391992
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Length
2 3/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Load Rating
720 lb
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
White
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Durometer
85 shore D
Caster Wheel Shape
Standard
Item
Wheel
Caster Temp. Range
-20 Degrees To 250 Degrees F
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range Available
Yes
includes Spanner Bushing
Yes
Wheel/Tread Material
Nylon
Operating Temperature Range
-20 Degrees to 250 Degrees F
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Color
White
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
70-80 Shore D
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Standards
RoHS, ICWM
Extended Lead
No
Series
P-N Series
System of Measurement
Inch
Tread Color
White
Load Capacity
720 lb
ESD Conductive
No
Caster Product Group
Wheels
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes Thread Guards
No
Number of Wheels
1
Tread
Standard
Replacement Wheel
Mfr. No. P-N-060X020/050R-001
Operating Temperature - Minimum
-20 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
70 Shore D
Operating Temperature - Maximum
250 Degrees F

Description

Caster Wheel, 720 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.