Zoro Homepage

Caster Wheel, Nylon, 8 in., Up to 550 deg F

  • Mfr # 5VR60

  • Zoro # G3436727


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Load Rating
1,400 lb
Caster Load Rating Range
Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VR60
Zoro #
G3436727
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Hub Length
2 7/16 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Load Rating
1,400 lb
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Roller
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
No
Includes
Spanner Bushing
Durometer
85 shore D
Caster Wheel Shape
Standard
Item
Caster Wheel
Caster Temp. Range
Up to 550 Degrees F
Caster Temp. Range Available
Yes
Resistant To
Chemicals, Most Acids, Oil, Water
Standards
ICWM
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Nylon
Operating Temperature Range
Up to 550 Degrees F
Wheel/Tread Material
Nylon
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Wheel/Tread Hardness
85 Shore D
Includes Spanner Bushing
Included
Wheel Core Type
Solid
Operating Temperature - Maximum
250 Degrees F
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
85 Shore D
Wheel Bearing Material
Steel

Description

Caster Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.