Zoro Homepage

Caster Wheel, Plyurethane, 10 in., 5500 lb.

  • Mfr # 250 PTTC

  • Zoro # G0727537


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
1"
Caster Load Rating Range
Heavy-Duty
Load Rating
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250 PTTC
Zoro #
G0727537
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
1"
Hub Length
3 1/2 in
Bore Dia.
1"

Description

Caster Wheel, 5500 lb Load Rating, 3000 to 5999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.