Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Plyurethane, 6 in., 1600 lb.

  • Mfr # 150 PT15

  • Zoro # G0562877


product price: $43.99
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150 PT15
Zoro #
G0562877
UPC #
-
Country of Origin
India

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/2 in
Fits Axle Dia.
1/2"
Hub Length
2 3/8 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,600 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Maroon
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Roller
Resistant To
Abrasion, Oils, Greases, Chemicals
Caster Temp. Range
-22 Degrees to 176 Degrees F
Durometer
90 Shore A
Caster Temp. Range Available
Yes
Replacement For
Revvo H and K Series Casters
Standards
ICWM
Wheel Core Material
Iron
Tread Shape
Standard
Load Rating Range
1,000 to 2,999 lb
includes Spanner Bushing
Yes
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-22 Degrees to 176 Degrees F
Wheel/Tread Color
Red
Wheel Bearing Type
Roller
Wheel/Tread Hardness
90 Shore A
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Wheel Hardness Rating
90 Shore A

Description

Caster Wheel, 1,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.