Zoro Homepage

Caster Wheel, Polymer, 6 in., 2160 lb.

  • Mfr # P-NMB-060X020/050K

  • Zoro # G3009614


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Load Rating
3,000 lb
Caster Load Rating Range
Super-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NMB-060X020/050K
Zoro #
G3009614
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Length
2 3/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Load Rating
3,000 lb
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Durometer
80 Shore D
Caster Wheel Shape
Standard
Item
Wheel
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-20 Degrees To 250 Degrees F
Caster Temp. Range Available
Yes
Operating Temperature Range
-30 Degrees to 220 Degrees F
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Color
Black
Wheel/Tread Hardness
70-80 Shore D
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
ESD Conductive
No
Caster Product Group
Wheels
Standards
RoHS, ICWM
Tread
Standard
Replacement Wheel
Mfr. No. P-NMB-060X020/050K
Extended Lead
No
Load Capacity
3000 lb
Tread Color
Black
System of Measurement
Inch
Includes Thread Guards
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Number of Wheels
1
Series
P-NMB Series
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
220 Degrees F
Compatible Manufacturer Model Number
915622
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
80 Shore D

Description

Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.