Zoro Homepage

Caster Wheel, Polyurethane, 10 in, 2000 lb.

  • Mfr # UOR-1030-12

  • Zoro # G6653726


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Medium-Duty
Load Rating
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UOR-1030-12
Zoro #
G6653726
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
2,000 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Red
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Includes
Complete Wheel with Bearings
Item
Caster Wheel
Caster Wheel Bearings
Roller
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Durometer
95 Shore A
Resistant To
Water, Oil, Chemicals, Most Acids
Features
Shock Absorbing Wheel Design
Replacement For
29XV08
Load Rating Range
1,000 to 2,999 lb
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Iron
Tread Shape
Standard
includes Spanner Bushing
Yes
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness
95 Shore A
Wheel/Tread Color
Red
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Roller
Includes Spanner Bushing
Not Included
Compatible with Series
75, 76, 85, 95
Wheel Hardness Rating
95 Shore A
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Caster Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.