Zoro Homepage

Caster Wheel, Polyurethane, 10 in., 2400 lb

  • Mfr # W-1030-SPB-3/4

  • Zoro # G6412524


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Medium-Duty
Load Rating
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-SPB-3/4
Zoro #
G6412524
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
2,400 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Resistant To
Water, Oil, Chemicals
Features
Floor Protection
Caster Wheel Bearings
Ball
Caster Temp. Range
-50 Degrees to 175 Degrees F
Replacement For
49H545, 49H560
Durometer
82 Shore A
Caster Temp. Range Available
Yes
includes Spanner Bushing
Yes
Operating Temperature Range
-50 Degrees to 175 Degrees F
Wheel Core Material
Iron
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Blue
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
82 Shore A
Includes Spanner Bushing
Included
Wheel Hardness Rating
82 Shore A
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
175 Degrees F
Compatible with Series
CH, EHD, ZFSEC

Description

Caster Wheel, 2,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 82 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.