Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 10 in., 2645 lb

  • Mfr # GST 250/25K-BB0.75

  • Zoro # G7151051


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
3-1/8 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Heavy Duty
Load Rating
2,645 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST 250/25K-BB0.75
Zoro #
G7151051
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
3-1/8 in
Fits Axle Dia.
3/4 in
Hub Length
2 3/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Hub Width
3-17/32 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
2,645 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Softhane Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Softhane Polyurethane Tread On Cast Iron Hub Wheel
Caster Wheel Bearings
Precision Ball
Durometer
75 Shore A
Caster Temp. Range Available
No
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Cast Iron
Wheel/Tread Color
Green
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Number of Wheels
1
Includes Thread Guards
No
Series
GST Series
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
System of Measurement
Inch
Standards
RoHS, ICWM
Load Capacity
2640 lb
Tread Color
Green
Caster Product Group
Wheels
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Extended Lead
No
Replacement Wheel
Mfr. No. GST 250/25K-B34
Tread
Standard
Wheel Hardness Rating
75 Shore A

Description

Caster Wheel, 2,645 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.