Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 10 in., 3000 lb

  • Mfr # 4DU72

  • Zoro # G1465231


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Heavy-Duty
Load Rating
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4DU72
Zoro #
G1465231
UPC #
-
Country of Origin
India

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
3,000 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Temp. Range Available
Yes
Caster Temp. Range
-50 Degrees to 200 Degrees F
Features
Chemical and Mechanical Lock of Tread to the Core, Ergonomic Rolling Wheel, Low Noise, Reduces Push/Pull Forces
Caster Wheel Bearings
Ball
Resistant To
Water, Oil, Chemicals
Replacement For
5VF89, 5VG92
Durometer
90 Shore A
includes Spanner Bushing
Yes
Operating Temperature Range
-50 Degrees to 200 Degrees F
Load Rating Range
3,000 to 5,999 lb
Wheel/Tread Material
Polyurethane
Wheel Core Material
Iron
Tread Shape
Standard
Wheel/Tread Hardness
90 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Green
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F
Wheel Hardness Rating
90 Shore A

Description

Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.