Zoro Homepage

Caster Wheel, Polyurethane, 10 in., 5500 lb

  • Mfr # 250 PTTT

  • Zoro # G2577089


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Heavy-Duty
Load Rating
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250 PTTT
Zoro #
G2577089
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/2 in
Bore Dia.
3/4"

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
5500 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Black
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Wheel Bearings
Tapered Roller
includes Spanner Bushing
Not Included
Replacement For
Revvo T Series
Tread Shape
Standard
Caster Temp. Range Available
Yes
Caster Temp. Range
-22 Degrees to 176 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F
Wheel Core Material
Iron
Durometer
95 Shore A
Wheel/Tread Material
Polyurethane
Resistant To
Abrasion, Oils, Greases, Chemicals
Load Rating Range
3000 to 5999 lb
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 5500 lb Load Rating, 3000 to 5999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.