Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 3 in., 1100 lb.

  • Mfr # HTH 75X75/20-75K

  • Zoro # G7070646


product price: $55.49
/ea

Key Features

Wheel Dia.
75 mm
Wheel Width
75 mm
Fits Axle Dia.
20 mm
Caster Load Rating Range
Heavy Duty
Load Rating
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTH 75X75/20-75K
Zoro #
G7070646
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
75 mm
Fits Axle Dia.
20 mm
Hub Length
2 15/16 in
Bore Dia.
3/4"
For Axle Size
13/16 in
Hub Width
75 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
1,100 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Silver
Non-Marking
Yes
Item
Extrathane Polyurethane Tread On Steel Hub Roller For Pallet Trucks
Features
Floor Protective
Caster Temp. Range Available
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement For
European Forklifts
Durometer
92 Shore A
Caster Wheel Bearings
Precision Ball
Wheel Core Material
Polyurethane
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Yellow
Wheel Bearing Type
Precision Ball
includes Spanner Bushing
No
Includes Spanner Bushing
Not Included
Number of Wheels
1
Caster Product Group
Wheels
Load Capacity
500 kg
Tread
Standard
ESD Conductive
No
Extended Lead
No
Application
Roller For Pallet Trucks
Includes Thread Guards
No
Series
HTH Series
Replacement Wheel
Mfr. No. HTH 75X75/20-75K
Standards
RoHS, ICWM
Tread Color
Light Brown
Caster Temp. Range
-25 Degrees To 70 Degrees C
System of Measurement
Metric
Wheel Hardness Rating
92 Shore A
Compatible Manufacturer Model Number
467126

Description

Caster Wheel, 1,100 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 2 15/16 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 13/16 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 15/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.