Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 4 in., 1000 lb.

  • Mfr # 5VT66

  • Zoro # G1872464


product price: $24.65
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VT66
Zoro #
G1872464
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,000 lb
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Green
Non-Marking
Yes
Item
Caster Wheel
Resistant To
Chemicals, Solvents, Water
Caster Temp. Range Available
Yes
Caster Temp. Range
Up to 180 Degrees F
Durometer
65 Shore D
Standards
ICWM
Caster Wheel Bearings
Ball
Wheel/Tread Material
Polyurethane
Operating Temperature Range
Up to 180 Degrees F
Load Rating Range
1,000 to 2,999 lb
Tread Shape
Standard
Wheel Core Material
Polyurethane
includes Spanner Bushing
No
Wheel/Tread Hardness
65 Shore D
Wheel/Tread Color
Green
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
65 Shore D
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 65 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.