Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 4 in., 300 lb.

  • Mfr # 3G307

  • Zoro # G3269271


product price: $27.99
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Load Rating
300 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G307
Zoro #
G3269271
UPC #
190735900116
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Load Rating
300 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Caster Wheel Bearings
Roller
Wheel Color
Green
Caster Wheel Shape
V-Groove
Core Color
Green
Spanner Bushing
Included
Non-Marking
Yes
Includes
Spanner Bushing
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Durometer
60 Shore D
Resistant To
Chemicals, Most Acids, Oil, Water
Item
Track Wheel
Wheel Core Material
Polyurethane
Tread Shape
V-Groove
includes Spanner Bushing
Included
Operating Temperature Range
-40 Degrees to 180 Degrees F
Load Rating Range
300 to 999 lb
Wheel Bearing Type
Roller
Wheel/Tread Hardness
60 Shore D
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Yes
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
60 Shore D
Load Capacity - Maximum
300 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Track Wheel, 300 lb Load Rating, 300 to 999 lb, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard Wheel/Tread Hardness Rating, 60 Shore D Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, Yes Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.