Caster Wheel, Polyurethane, 4 in., 600 lb.
- Mfr # 29XU37
- Zoro # G2838851
product price:Â
$
7.39
/ea
Key Features
Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29XU37
- Zoro #
- G2838851
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
- Fits Axle Dia.
- 1/2"
- Hub Length
- 2 7/16 in
- Bore Dia.
- 1/2"
- For Axle Size
- 1/2 in
- Fits Chest Size
- Semi-Soft Tread
Description
Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Glass Filled Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.