Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 4 in., 700 lb.

  • Mfr # UIR-0420-08

  • Zoro # G7121387


product price: $21.99
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UIR-0420-08
Zoro #
G7121387
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
700 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Complete Wheel with Bearings
Item
Caster Wheel
Durometer
92 Shore A
Caster Wheel Bearings
Roller
Features
PTMEG Premium Polyurethane
Replacement For
29XU83
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Resistant To
Most Oil, Chemicals, Grease, Water
Wheel Core Material
Iron
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-40 Degrees to 180 Degrees F
includes Spanner Bushing
Yes
Tread Shape
Standard
Load Rating Range
300 to 999 lb
Wheel/Tread Color
Blue
Wheel/Tread Hardness
92 Shore A
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
45, 46, 65
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.