Zoro Homepage

Caster Wheel, Polyurethane, 5 in., 450 lb.

  • Mfr # CDP-G-83

  • Zoro # G2392805


product price: $40.25
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-G-83
Zoro #
G2392805
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 5/8 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Orange
Caster Wheel Shape
Donut Tread
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Caster Wheel
Durometer
87 Shore A
Resistant To
Organic Diluters
Replacement For
Mfr. No. CDP-G-87, CDP-G-88, CDP-G-89
Caster Temp. Range Available
No
Caster Wheel Bearings
Ball
Features
Ergonomic Rolling Wheel, Low Noise, Reduces Push/Pull Forces
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Yes
Load Rating Range
300 to 999 lb
Wheel Core Material
Iron
Wheel/Tread Color
Orange
Wheel/Tread Hardness
87 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Compatible Manufacturer Model Number
CDP-G-87, CDP-G-88, CDP-G-89
Wheel Hardness Rating
87 Shore A

Description

Caster Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 87 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.