Zoro Homepage

Caster Wheel, Polyurethane, 5 in., 750 lb.

  • Mfr # 49H857

  • Zoro # G8260253


product price: $54.29
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49H857
Zoro #
G8260253
UPC #
190735903131
Country of Origin
India

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 15/32 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Description

Caster Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Donut Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 15/32 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.