Zoro Homepage

Caster Wheel, Polyurethane, 5 in., 770 lb.

  • Mfr # ALST 125/15K-BB0.5

  • Zoro # G6531077


product price: $54.89
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1-9/16 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
770 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALST 125/15K-BB0.5
Zoro #
G6531077
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-9/16 in
Fits Axle Dia.
1/2 in
Hub Length
2 11/32 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
1-3/4 in
Tire Thickness
3/4 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
770 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Softhane Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Softhane Polyurethane Tread On Aluminum Hub Wheel
Caster Temp. Range Available
No
Durometer
75 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement For
Mfr. No. LK-ALST 100K-1-FI, B-ALST 125K-12, LKR-ALST 125K
Features
57% Resiliency Based on Norm DIN 53512, Blickle Softhane(TM) Polyurethane, Tread Thickness is 3/4 in
Caster Wheel Bearings
Precision Ball
Tread Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Wheel Core Material
Aluminum
Wheel/Tread Color
Green
Wheel/Tread Hardness
75 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Not Included
Tread
Standard
Extended Lead
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Standards
RoHS, ICWM
Load Capacity
770 lb
Number of Wheels
1
Tread Color
Green
System of Measurement
Inch
Replacement Wheel
Mfr. No. ALST 125/15K-B12
Caster Product Group
Wheels
ESD Conductive
No
Includes Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Series
ALST Series
Compatible Manufacturer Model Number
B-ALST 125K-12, LK-ALST 100K-1-FI, LKR-ALST 125K
Wheel Hardness Rating
75 Shore A

Description

Caster Wheel, 770 lb Load Rating, 300 to 999 lb Load Rating Range, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.