Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 5 in., 990 lb.

  • Mfr # ALTH 127/20K-BB0.5

  • Zoro # G6614167


product price: $60.65
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2-1/8 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
990 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTH 127/20K-BB0.5
Zoro #
G6614167
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2-1/8 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/8 in
Bore Dia.
1/2"
For Axle Size
3/4 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
990 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Extrathane Polyurethane Tread On Aluminum Hub Wheel
Caster Temp. Range Available
No
Caster Wheel Bearings
Precision Ball
Durometer
92 Shore A
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Wheel Core Material
Aluminum
Tread Shape
Standard
Wheel/Tread Color
Tan
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
92 Shore A
Includes Spanner Bushing
Not Included
Caster Product Group
Wheels
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Light Brown
ESD Conductive
No
System of Measurement
Inch
Load Capacity
1000 lb
Standards
RoHS, ICWM
Tread
Standard
Series
ALTH Series
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Replacement Wheel
Mfr. No. ALTH 127/20K-B12
Caster Temp. Range
-15 Degrees To 160 Degrees F
Number of Wheels
1
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 990 lb Load Rating, 300 to 999 lb Load Rating Range, 4 7/8 in Wheel Dia., 2 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.