Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 6", 1800 lb.

  • Mfr # W-630-SPB-3/4

  • Zoro # G9261277


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Medium-Duty
Load Rating
1800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-630-SPB-3/4
Zoro #
G9261277
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/4 in
Bore Dia.
3/4"

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1800 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Replacement For
49H543, 49H558
Caster Temp. Range Available
Yes
Resistant To
Water, Oil, Chemicals
Features
Floor Protective
Durometer
82 Shore A
Caster Temp. Range
-50 Degrees to 175 Degrees F
Caster Wheel Bearings
Ball
Wheel/Tread Material
Polyurethane
Wheel Core Material
Iron
Operating Temperature Range
-50 Degrees to 175 Degrees F
includes Spanner Bushing
Included
Tread Shape
Standard
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Included

Description

Caster Wheel, 1800 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.