Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 6 in., 1200 lb.

  • Mfr # 5VJ61

  • Zoro # G2108802


product price: $46.89
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Medium-Duty
Load Rating
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VJ61
Zoro #
G2108802
UPC #
190735899502
Country of Origin
India

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
3/4"
Hub Length
2 1/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,200 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
Yes
Includes
Grease Fitting
Item
Caster Wheel
Caster Wheel Bearings
Roller
Durometer
90 Shore A
Caster Temp. Range
-50 Degrees to 200 Degrees F
Resistant To
Water, Oil, Chemicals
Caster Temp. Range Available
Yes
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 Degrees to 200 Degrees F
Wheel Core Material
Iron
includes Spanner Bushing
No
Tread Shape
Standard
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Color
Green
Wheel/Tread Hardness
90 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Roller
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-50 Degrees F
Wheel Hardness Rating
90 Shore A
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.