Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 6 in., 1230 lb.

  • Mfr # 29XU79

  • Zoro # G6430706


product price: $26.75
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,230 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29XU79
Zoro #
G6430706
UPC #
190735902844
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,230 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
No
Includes
Complete Wheel with Bearings
Item
Caster Wheel
Resistant To
Most Oil, Chemicals, Grease, Water
Durometer
92 Shore A
Replacement For
29XU79
Caster Wheel Bearings
Roller
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Aluminum
Tread Shape
Standard
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
92 Shore A
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Core Type
Solid
ESD Conductive
Not ESD Conductive
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 1,230 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.