Zoro Homepage

Caster Wheel, Polyurethane, 6 in., 1230 lb.

  • Mfr # 29XU85

  • Zoro # G6581854


product price: $27.79
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,230 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XU85
Zoro #
G6581854
UPC #
190735902912
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,230 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
No
Includes
Complete Wheel with Bearings
Item
Caster Wheel
Caster Wheel Bearings
Roller
Replacement For
29XU85
Resistant To
Most Oil, Chemicals, Grease, Water
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Temp. Range Available
Yes
Durometer
92 Shore A
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Load Rating Range
1,000 to 2,999 lb
Wheel Core Material
Iron
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Blue
Wheel Bearing Type
Roller
Wheel/Tread Hardness
92 Shore A
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 1,230 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.