Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 8 in., 1200 lb.

  • Mfr # 49H859

  • Zoro # G8301745


product price: $69.85
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49H859
Zoro #
G8301745
UPC #
190735903148
Country of Origin
India

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 15/32 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,200 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Orange
Caster Wheel Shape
Donut Tread
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Caster Wheel
Caster Wheel Bearings
Ball
Features
Chemical and Mechanical Lock of Tread to the Core, Ergonomic Rolling Wheel, Low Noise, Reduces Push/Pull Forces
Resistant To
Metal Debris, Chemicals, Brake Fluid, Transmission Fluids, Power Steering Fluid, Anti-Freeze, Motor Oil
Replacement For
CDP-G-14, CDP-G-15, CDP-G-90, CDP-G-91, CDP-G-92, No. De Modelo CDP-G-13
Caster Temp. Range Available
Yes
Durometer
90 Shore A
includes Spanner Bushing
Yes
Wheel/Tread Material
Polyurethane
Tread Shape
Donut
Load Rating Range
1,000 to 2,999 lb
Wheel Core Material
Aluminum
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
90 Shore A
Wheel/Tread Color
Orange
Includes Spanner Bushing
Not Included
Tread
Polyurethane
Compatible Manufacturer Model Number
CDP-G-13, CDP-G-14, CDP-G-15, CDP-G-90, CDP-G-91, CDP-G-92
Wheel Hardness Rating
90 Shore A

Description

Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Donut Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 15/32 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.