Zoro Homepage

Caster Wheel, Polyurethane, 8 in., 1200 lb.

  • Mfr # P-UP-080X020/050R-001

  • Zoro # G4391974


product price: $34.59
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Light-Medium Duty
Load Rating
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UP-080X020/050R-001
Zoro #
G4391974
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
1,000 lb
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Complete Wheel with Spanner Bushing
Item
Polyurethane Tread On Polypropylene Hub Wheel
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Roller
Features
Floor Protection
Durometer
90 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
includes Spanner Bushing
Yes
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
50-60 Shore D
Wheel/Tread Color
Blue
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. P-UP-080X020/050R-001
Load Capacity
1000 lb
Caster Product Group
Wheels
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
ESD Conductive
No
Number of Wheels
1
Standards
RoHS, ICWM
Series
P-UP Series
Includes Thread Guards
No
System of Measurement
Inch
Tread Color
Gray
Tread
Standard
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.