Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 8 in., 1950 lb.

  • Mfr # W-820-DB70-1/2

  • Zoro # G7114956


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,950 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-820-DB70-1/2
Zoro #
G7114956
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 1/2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1,950 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Temp. Range Available
Yes
Features
Floor Protection
Caster Temp. Range
-50 Degrees to 200 Degrees F
Resistant To
Water, Oil, Chemicals
Replacement For
49H508, 49H533
Durometer
70 Shore D
Caster Wheel Bearings
Ball
Load Rating Range
1,000 to 2,999 lb
Tread Shape
Standard
Wheel Core Material
Iron
Operating Temperature Range
-50 Degrees to 200 Degrees F
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Yes
Wheel/Tread Color
Black
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Included
Compatible with Series
52, HS, 52K, WH
Wheel Hardness Rating
70 Shore D
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-50 Degrees F

Description

Caster Wheel, 1,950 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.