Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 8 in., 2200 lb.

  • Mfr # GB 200/20K-BB0.5

  • Zoro # G7018925


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 200/20K-BB0.5
Zoro #
G7018925
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 11/32 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
2,200 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Besthane Polyurethne
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Besthane Polyurethane Tread On Cast Iron Hub Wheel
Caster Temp. Range Available
No
Durometer
92 Shore A
Caster Wheel Bearings
Precision Ball
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast Iron
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Tan
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Includes Thread Guards
No
Tread Color
Brown
Tread
Standard
Standards
RoHS, ICWM
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
2200 lb
Replacement Wheel
Mfr. No. GB 200/20K-B12
Caster Product Group
Wheels
ESD Conductive
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Series
GB Series
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Wheels
1
Wheel Hardness Rating
92 Shore A
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26

Description

Caster Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.