Zoro Homepage

Caster Wheel, Polyurethane, 8 in., 2420 lb.

  • Mfr # 200 PT2H

  • Zoro # G3301916


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
2,420 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200 PT2H
Zoro #
G3301916
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Fits Axle Dia.
1/2"
Hub Length
2 1/4 in
Bore Dia.
25/32"
For Axle Size
1/2 in

Description

Caster Wheel, 2,420 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 1 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92-97 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.