Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 8 in., 3500 lb.

  • Mfr # UIR-0840-20

  • Zoro # G6603651


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Fits Axle Dia.
1-1/4"
Caster Load Rating Range
Heavy-Duty
Load Rating
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UIR-0840-20
Zoro #
G6603651
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Fits Axle Dia.
1-1/4"
Hub Length
4 1/2 in
Bore Dia.
1-1/4"
For Axle Size
1 1/4 in

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
3,500 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Includes
Complete Wheel with Bearings
Item
Caster Wheel
Caster Temp. Range Available
Yes
Replacement For
29XU38
Features
Premium PTMEG Polyurethane
Durometer
92 Shore A
Resistant To
Water, Oil, Chemicals, Most Acids
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Wheel Bearings
Roller
Wheel Core Material
Iron
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Material
Polyurethane
Load Rating Range
3,000 to 5,999 lb
includes Spanner Bushing
Yes
Tread Shape
Standard
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Roller
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Color
Blue
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
92 Shore A
Compatible with Series
125, 85, 95
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 3,500 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 4 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.