Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 8 in., 3950 lb.

  • Mfr # 200 PT2P

  • Zoro # G2577466


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
3 in
Fits Axle Dia.
5/8"
Caster Load Rating Range
Heavy-Duty
Load Rating
3950 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200 PT2P
Zoro #
G2577466
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Fits Axle Dia.
5/8"
Hub Length
3 1/8 in
Bore Dia.
63/64"

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
3950 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Includes Spanner Bushing
Included
Caster Temp. Range
-22 Degrees to 176 Degrees F
Load Rating Range
3000 to 5999 lb
Caster Wheel Bearings
Ball
Wheel Core Material
Iron
Tread Shape
Standard
includes Spanner Bushing
Included
Wheel/Tread Material
Polyurethane
Caster Temp. Range Available
Yes
Operating Temperature Range
-22 Degrees to 176 Degrees F
Replacement For
Revvo WSP/WFP Series Casters
Durometer
95 Shore A
Resistant To
Abrasion, Oils, Greases, Chemicals

Description

Caster Wheel, 3950 lb Load Rating, 3000 to 5999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.