Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurthane, 10 in., 5000 lb.

  • Mfr # W-1040-SYT-1-1/4

  • Zoro # G6180517


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
4 in
Fits Axle Dia.
1-1/4"
Caster Load Rating Range
Heavy-Duty
Load Rating
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1040-SYT-1-1/4
Zoro #
G6180517
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Fits Axle Dia.
1-1/4"
Hub Length
4 1/2 in
Bore Dia.
1-1/4"
For Axle Size
1 1/4 in

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
5,000 lb
Caster Core Material
Forged Steel
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Replacement For
5VH74
Resistant To
Water, Oil, Chemicals
Caster Temp. Range
-50 Degrees to 200 Degrees F
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Tapered Roller
Durometer
90 Shore A
Operating Temperature Range
-50 Degrees to 200 Degrees F
Tread Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Wheel Core Material
Steel
Load Rating Range
3,000 to 5,999 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
95 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Blue
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-50 Degrees F
Wheel Hardness Rating
95 Shore A
Compatible with Series
EPSD, MD, MDD, ZFMD, ZFMDD
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 5,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 4 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.