Zoro Homepage

Caster Wheel, Polyurthane, 12 in., 3500 lb.

  • Mfr # W-1230-D-1

  • Zoro # G7625387


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
1"
Caster Load Rating Range
Heavy-Duty
Load Rating
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1230-D-1
Zoro #
G7625387
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
1"
Hub Length
3 1/4 in
Bore Dia.
1"
For Axle Size
1 in

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
3,500 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Caster Temp. Range Available
Yes
Durometer
90 Shore A
Caster Wheel Bearings
Roller
Caster Temp. Range
-50 Degrees to 200 Degrees F
Resistant To
Water, Oil, Chemicals
Wheel Core Material
Iron
Load Rating Range
3,000 to 5,999 lb
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 Degrees to 200 Degrees F
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Hardness
95 Shore A
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
200 Degrees F
Wheel Hardness Rating
95 Shore A
Operating Temperature - Minimum
-50 Degrees F
Compatible with Series
CH, EHD, EHD2, ZFSEC

Description

Caster Wheel, 3,500 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.