Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 10 in., 1430 lb.

  • Mfr # ALEV 250/20K-BB0.5

  • Zoro # G8986801


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Caster Load Rating Range
Heavy Duty
Hub Length
2 11/32 in
Fits Axle Dia.
1/2 in
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEV 250/20K-BB0.5
Zoro #
G8986801
UPC #
-
Country of Origin
Germany

Dimensions

Hub Length
2 11/32 in
Fits Axle Dia.
1/2 in
Wheel Dia.
10 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-11/32 in

Details

Item
EasyRoll Rubber Tread On Aluminum Hub Wheel
Caster Load Rating Range
Heavy Duty
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Load Rating
1,430 lb
Wheel Bearings
Ball
Non-Marking
No
Application
Retail, Industrial, Commercial
Tread Color
Black
Caster Core Material
Aluminum
Core Color
Silver
Wheel Color
Black
Includes
(2) Top Hat Bushings
Caster Wheel Bearings
Precision Ball
Durometer
65 Shore A
Spanner Bushing
Included
Caster Wheel Shape
Standard
Caster Temp. Range Available
No
Wheel Core Material
Aluminum
Wheel/Tread Material
Rubber
Tread Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Includes Thread Guards
No
Number of Wheels
1
System of Measurement
Inch
Replacement Wheel
Mfr. No. ALEV 250/20K-B12
Standards
RoHS, ICWM
Caster Product Group
Wheels
Caster Temp. Range
-15 Degrees To 175 Degrees F
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
1430 lb
ESD Conductive
No
Extended Lead
No
Series
ALEV Series
Wheel Hardness Rating
65 Shore A
Compatible with Series
Pegasus 24, Pegasus 25

Description

Caster Wheel, 1,430 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 9 7/8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 11/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.