Zoro Homepage

Caster Wheel, Rubber, 12 in., 2200 lb.

  • Mfr # SE 300/30K

  • Zoro # G6878907


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Caster Load Rating Range
Medium-Heavy Duty
Hub Length
3 5/16 in
Fits Axle Dia.
30 mm
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 300/30K
Zoro #
G6878907
UPC #
-
Country of Origin
Germany

Dimensions

Hub Length
3 5/16 in
Fits Axle Dia.
30 mm
Wheel Dia.
12 in
Wheel Width
3 in
Bore Dia.
1-9/50"
For Axle Size
1 3/16 in
Hub Width
85 mm

Description

Caster Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 11 13/16 in Wheel Dia., 3 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1 3/16 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 5/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.