Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 3-1/8 in., 440 lb.

  • Mfr # SE 80/20K-BB0.5

  • Zoro # G7228471


product price: $21.89
/ea

Key Features

Caster Load Rating Range
Medium-Heavy Duty
Hub Length
1 13/16 in
Fits Axle Dia.
1/2 in
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 80/20K-BB0.5
Zoro #
G7228471
UPC #
-
Country of Origin
Germany

Dimensions

Hub Length
1 13/16 in
Fits Axle Dia.
1/2 in
Wheel Dia.
3-5/32 in
Wheel Width
1-25/32 in
Bore Dia.
1/2"
For Axle Size
3/4 in
Hub Width
1-3/4 in

Details

Item
EasyRoll Solid Rubber Tread On Welded Steel Hub Wheel
Caster Load Rating Range
Medium-Heavy Duty
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Load Rating
440 lb
Wheel Bearings
Ball
Non-Marking
No
Application
Retail, Industrial, Commercial
Tread Color
Black
Core Color
Black
Caster Temp. Range Available
No
Caster Core Material
Steel
Wheel Color
Gray
Caster Wheel Shape
Standard
Includes
(2) Top Hat Bushings
Caster Wheel Bearings
Precision Ball
Durometer
65 Shore A
Spanner Bushing
Included
Wheel Core Material
Pressed Steel
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Rubber
Wheel/Tread Color
Gray
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
ESD Conductive
No
Standards
RoHS, ICWM
Series
P-SE Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
440 lb
Number of Wheels
1
Includes Thread Guards
No
System of Measurement
Inch
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. SE 80/20K-B12
Extended Lead
No
Caster Temp. Range
-15 Degrees To 175 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
65 Shore A

Description

Caster Wheel, 440 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1 3/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.