Zoro Homepage

Caster Wheel, Rubber, 4 in., 140 lb.

  • Mfr # RN04Z5205G

  • Zoro # G4807905


product price: $4.15
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 3/16 in
Fits Axle Dia.
5/16"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN04Z5205G
Zoro #
G4807905
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 3/16 in
Fits Axle Dia.
5/16"
Wheel Dia.
4 in
Wheel Width
1 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Item
Caster Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
140 lb
Wheel Bearings
Plain
Non-Marking
No
Caster Core Material
Rubber
Durometer
80 Shore D
Caster Wheel Shape
Standard
Core Color
Black
Standards
ICWM
Caster Wheel Bearings
Plain
Resistant To
Chemicals, Oils, Water
Caster Temp. Range Available
Yes
Wheel Color
Black
Caster Temp. Range
-40 Degrees to 158 Degrees F
Spanner Bushing
Not Included
Load Rating Range
0 to 299 lb
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel/Tread Material
Rubber
includes Spanner Bushing
No
Wheel Core Material
Rubber
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
70 Shore D
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
158 Degrees F
Wheel Core Type
Solid
For Surface Type
Wood
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
70 Shore D

Description

Caster Wheel, 140 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Hard, 70 Shore D, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 3/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.