Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 4 in., 165 lb.

  • Mfr # RR0405205

  • Zoro # G4805866


product price: $4.69
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
5/16"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR0405205
Zoro #
G4805866
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
5/16"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Item
Caster Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
165 lb
Wheel Bearings
Plain
Non-Marking
No
Durometer
85 Shore A
Standards
ICWM
Core Color
Black
Wheel Color
Black
Resistant To
Chemicals, Oils, Water
Caster Wheel Shape
Standard
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Wheel Bearings
Plain
Spanner Bushing
Not Included
Caster Temp. Range Available
Yes
Caster Core Material
Rubber
Tread Shape
Standard
includes Spanner Bushing
No
Load Rating Range
0 to 299 lb
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel Core Material
Rubber
Wheel/Tread Material
Rubber
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Wheel Bearing Type
Plain
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
158 Degrees F
For Surface Type
Wood
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
85 Shore A
Wheel Core Type
Solid

Description

Caster Wheel, 165 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.