Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 5 in., 280 lb.

  • Mfr # RN050520602G

  • Zoro # G6165415


product price: $6.39
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN050520602G
Zoro #
G6165415
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
280 lb
Wheel Bearings
Plain
Non-Marking
No
Caster Temp. Range Available
Yes
Durometer
70 Shore D
Caster Core Material
Rubber
Core Color
Black
Caster Wheel Bearings
Plain
Caster Temp. Range
-40 Degrees to 158 Degrees F
Spanner Bushing
Not Included
Standards
ICWM
Caster Wheel Shape
Standard
Resistant To
Chemicals, Oils, Water
Wheel Color
Black
Wheel/Tread Material
Rubber
Wheel Core Material
Rubber
Operating Temperature Range
-40 Degrees to 158 Degrees F
includes Spanner Bushing
No
Tread Shape
Standard
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
Black
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
-40 Degrees F
For Surface Type
Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
158 Degrees F

Description

Caster Wheel, 280 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Hard, 70 Shore D, Plain, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.